Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
08635.0-00 Stego Fans, FM 086 Filter Mat, 6.61x6.61, 5Pk
MFG Item Number
08635.0-00
08635.0-00 Stego Fans, FM 086 Filter Mat, 6.61x6.61, 5Pk
MFG Item Number
08635.0-00
Description
FM 086 Filter Mat, 6.61x6.61, 5Pk
Specifications
Specifications
| Manufacturer Part Number |
08635.0-00 |
| Manufacturer |
Stego |
| Family Series |
Stego Fans |
| Description |
5Pk FM 086 Filter Mat, 6.61x6.61" (168x168mm) for 6.93x6.93" filter fans/assemblies, G3 filter grade, 5pcs in box |
| Application |
Filter Mat |
| Comments |
5 Pieces |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.21 lbs |