Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 091041008 |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Fittings |
| Description | Adapter,1-3/16in.-18 Female to 3/4in.NPT Female,MS Size 20,22 |
| Connection Type | Female/Female |
| Internal Thread | 3/4 NPT |
| Material | Aluminum |
| Composition | Metallic |
| Hazardous Location | No |
| Net Weight | 0.125 lbs |
| Gross Weight | 0.1 lbs |