Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
BLS Series Information
| Manufacturer Part Number | BLS002 |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | BLS |
| Family Series | Littelfuse Fuses, BLS Series |
| Description | BLS fuses are 1-3/8" long in contrast to other midget fuses which are 1-1/2". They provide space saving, low-cost, protection to street lighting, metering, control and electronic circuits. |
| Fuse Type | Supplementary (Midget) |
| Current Rating | 2 A |
| AC Voltage | 600 VAC |
| Characteristic | Fast Acting |
| Interrupt Rating | 10 kA @ 250 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Diameter | 0.406 " |
| Length | 1.5 " |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |