Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
0FLM015.T Littelfuse Fuses, FUS 250V T/D MIDGET 15A
MFG Item Number
FLM015

0FLM015.T Littelfuse Fuses, FUS 250V T/D MIDGET 15A

MFG Item Number
FLM015
Item Number
0FLM015.T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
0FLM015.T
FUS 250V T/D MIDGET 15A

Series Information

Specifications

Specifications
Manufacturer Part Number FLM015
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Description Use FLM 250 volt time-delay fuses to protect control circuit transformers, solenoids, and other circuits with high inrush currents. Excellent for supplemental protection of small motors. For motor branch-circuit protection, see Class CC fuses.
Fuse Type Supplementary (Midget)
Current Rating 15 A
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
Alternatives
FNM-15
FNM-15
Eaton's Bussmann series Fuses, FNM Series
TRM15
TRM15
Mersen Fuses, TRM Series
82970
82970
MARS Fuses
LPSM0001Z
LPSM0001Z
Littelfuse Fuseblocks & Holders, LPSM Series