0FLQ005.T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
0FLQ005.T Littelfuse Fuses, FLQ Series, FUS 500V T/D MIDGET 5A
MFG Item Number
FLQ005

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

0FLQ005.T Littelfuse Fuses, FLQ Series, FUS 500V T/D MIDGET 5A

MFG Item Number
FLQ005
Item Number
0FLQ005.T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, FLQ Series
Item #
0FLQ005.T
FUS 500V T/D MIDGET 5A

FLQ Series Information

  • Time‑Delay Fuses
  • 10kA Interrupting Ratings
  • Ratings up to 30 Amps
  • 500 AC Voltage Rating
  • UL, CSA Approvals
Littlefuse's 500 volt time‑delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents. UL and CSA 500 volt ratings permit use on 480 volt circuits. FLQ fuses also provide supplemental protection to small motors.

Specifications

Specifications
Manufacturer Part Number FLQ005
Manufacturer Littelfuse
Product Series FLQ
Family Series Littelfuse Fuses, FLQ Series
Description The FLQ series 500 V ac time-delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents.
Fuse Type Supplementary (Midget)
Current Rating 5 A
AC Voltage 500 VAC
Characteristic Time Delay
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
Alternatives
ATQ5
ATQ5
Mersen Fuses, ATQ Series
FNQ-R-5
FNQ-R-5
Eaton's Bussmann series Fuses, FNQ-R Series
FNQ-5
FNQ-5
Eaton's Bussmann series Fuses, FNQ Series
82944
82944
MARS Fuses