Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
FNQ Series Information
| Manufacturer Part Number | FNQ-5 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | FNQ |
| Family Series | Eaton's Bussmann series Fuses, FNQ Series |
| Description | Eaton Bussmann series FNQ fuse, Time-delay, Motor control transformers, Circuits with in-rush currents, 5 A, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 500 Vac, Nickel-plated bronze endcap, Standard, 500 V |
| Fuse Type | Supplementary (Midget) |
| Current Rating | 5 A |
| AC Voltage | 500 VAC |
| Characteristic | Time Delay |
| Interrupt Rating | 10 kA @ 500 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Diameter | 0.41 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0.175 lbs |
| Gross Weight | 0.175 lbs |