0JLS006.T

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
0JLS006.T Littelfuse Fuses, JLS Series, FUS 600V F/A CLASS J 6A
MFG Item Number
JLS006

0JLS006.T Littelfuse Fuses, JLS Series, FUS 600V F/A CLASS J 6A

MFG Item Number
JLS006
Item Number
0JLS006.T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, JLS Series
Item #
0JLS006.T
FUS 600V F/A CLASS J 6A

JLS Series Information

  • Fast Acting Fuses
  • Extremely Current Limiting
  • 200 kA Interrupting Rating
  • Ratings up to 600 Amps
JLS series fuses provide space‑saving, fast‑acting overload and short‑circuit protection for non‑inductive loads. When used for motors or other inductive loads, the ampere rating of JLS series fuses must be increased to prevent nuisance opening on inrush currents. In such applications, JLS fuses may provide only short circuit protection. Consider using Littelfuse POWR‑PRO JTD series time‑delay fuses in such circuits.

Specifications

Specifications
Manufacturer Part Number JLS006
Manufacturer Littelfuse
Product Series JLS
Family Series Littelfuse Fuses, JLS Series
Description The UL Listed Class J JLS Series fuses provide space saving, fast-acting overload and short-circuit protection for vital industrial and power conversion applications. Littelfuse’s JLS Series fuses offer best in class current limitation that
Fuse Type UL Class J
Current Rating 6 A
AC Voltage 600 VAC
Class J
Characteristic Fast Acting
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 2.25 "
Diameter 0.81 "
Approvals CSA, UL
Net Weight 0.0999 lbs
Gross Weight 0.0999 lbs
Alternatives
A4J6
A4J6
Mersen Fuses, A4J Series
JKS-6
JKS-6
Eaton's Bussmann series Fuses, JKS Series
82158
82158
MARS Fuses