0JTD003.T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0JTD003.T Littelfuse Fuses, JTD Series, FUS 600V T/D CLASS J 3A

MFG Item Number
JTD003

0JTD003.T Littelfuse Fuses, JTD Series, FUS 600V T/D CLASS J 3A

MFG Item Number
JTD003
Item Number
0JTD003.T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, JTD Series
Item #
0JTD003.T
FUS 600V T/D CLASS J 3A

JTD Series Information

  • Time Delay Fuses
  • Current Limiting
  • Ratings up to 600 Amps
  • Indication Version Available
The Littelfuse POWR‑PRO JTD Class J fuse provides maximum protection in a compact package.The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD offers a patented true dual‑element design that is ideal for use in circuits with high inrush currents.

Specifications

Specifications
Manufacturer Part Number JTD003
Manufacturer Littelfuse
Product Series JTD
Family Series Littelfuse Fuses, JTD Series
Description The Littelfuse POWR-PRO JTD_ID Indicator Class J fuse provides visual blown fuse indication and maximum protection in a compact package. The compact Class J package was designed specifically for circuits where space is at a premium. The current
Fuse Type UL Class J
Current Rating 3 A
AC Voltage 600 VAC
Class J
Characteristic Time Delay
Net Weight 0.088 lbs
Gross Weight 0.0942 lbs
Alternatives
LPJ-3SP
LPJ-3SP
Eaton's Bussmann series Fuses, LPJ Series
AJT3N
AJT3N
Mersen Fuses, AJT Series