0JTD090.V

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
0JTD090.V Littelfuse Fuses, JTD Series, Fuse, 90A, 600VAC, J, Time Delay
MFG Item Number
JTD090

0JTD090.V Littelfuse Fuses, JTD Series, Fuse, 90A, 600VAC, J, Time Delay

MFG Item Number
JTD090
Item Number
0JTD090.V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, JTD Series
Item #
0JTD090.V
Fuse, 90A, 600VAC, J, Time Delay

JTD Series Information

  • Time Delay Fuses
  • Current Limiting
  • Ratings up to 600 Amps
  • Indication Version Available
The Littelfuse POWR‑PRO JTD Class J fuse provides maximum protection in a compact package.The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD offers a patented true dual‑element design that is ideal for use in circuits with high inrush currents.

Specifications

Specifications
Manufacturer Part Number JTD090
Manufacturer Littelfuse
Product Series JTD
Family Series Littelfuse Fuses, JTD Series
Description Fuse, 90A, 600VAC, J, Time Delay
Fuse Type UL Class J
Current Rating 90 A
AC Voltage 600 VAC
Class J
Characteristic Time Delay
Net Weight 0.24 lbs
Gross Weight 0.24 lbs
Alternatives
AJT90
AJT90
Mersen Fuses, AJT Series
LPJ-90SP
LPJ-90SP
Eaton's Bussmann series Fuses, LPJ Series