SLC Series Information
| Manufacturer Part Number | SLC006 |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | SLC |
| Family Series | Littelfuse Fuses, SLC Series |
| Description | The unique design of Littelfuse’s compact SLC series Class G fuses provide additional time-delay over competitive products which increases system reliability. Compact Class G fuses were the first fuse series to approach midget fuse dimensions and |
| Fuse Type | UL Class G |
| Current Rating | 6 A |
| AC Voltage | 600 VAC |
| DC Voltage | 170 VDC |
| Class | G |
| Characteristic | Time Delay |
| Interrupt Rating | 100 kA @ 600 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Body Length | 1.31 " |
| Diameter | 0.41 " |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |