1-2035
Trumeter Counters, MODEL 20 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1-2035 Trumeter Counters, MODEL 20 Series, Mechanical Counter, RightHand Drive,

MFG Item Number
1-2035

1-2035 Trumeter Counters, MODEL 20 Series, Mechanical Counter, RightHand Drive,

MFG Item Number
1-2035
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, MODEL 20 Series
Item #
1-2035
Mechanical Counter, RightHand Drive,

MODEL 20 Series Information

  • Ratchet Drive
  • 1000 Counts Per Minute
  • 5 Figure Display
  • Knob Reset
  • Top‑Coming or Top‑Going Rotation
A highly versatile, 5 figure stroke counter. Numbers are large and distinctive for easy viewing even when above or below eye level. Ruggedly built for years of trouble‑free use. An excellent choice for counting parts produced.

Specifications

Specifications
Manufacturer Part Number 1-2035
Manufacturer Trumeter
Product Series MODEL 20
Family Series Trumeter Counters, MODEL 20 Series
Description Mechanical Counter, RightHand Drive, 5 figure
Color White Text on Black Background
Number of Digits 5
Gearing 1:01
Drive Ratchet
Reset Knob
Mounting Surface Mount
Digit Height (in) 0.19 "
Net Weight 0.1 lbs
Gross Weight 0.12 lbs