10250T181LGP06
Eaton Pilot Lights, 10250T Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250T181LGP06 Eaton Pilot Lights, 10250T Series, IND LIGHT XFR 120VAC GN LED-PLASTIC LENS
MFG Item Number
10250T181LGP06

10250T181LGP06 Eaton Pilot Lights, 10250T Series, IND LIGHT XFR 120VAC GN LED-PLASTIC LENS

MFG Item Number
10250T181LGP06
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, 10250T Series
Item #
10250T181LGP06
IND LIGHT XFR 120VAC GN LED-PLASTIC LENS

10250T Series Information

  • 30.5mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; IEC; CE Approvals
The 10250T Series from Cutler‑Hammer features a zinc die cast construction with chrome‑plated housing and mounting nut. This range of devices includes illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.

  • Easy to Assemble
  • Heavy‑Duty Oiltight Design


Videos

Specifications

Specifications
Manufacturer Part Number 10250T181LGP06
Manufacturer Eaton
Product Series 10250T
Family Series Eaton Pilot Lights, 10250T Series
Description Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, Heavy-duty watertight and oiltight, Standard actuator, LED, Transformer, NEMA 3, 3R, 4, 4X, 12, 13, Green, Plastic, 120 V, 30.5 mm
Push-to-Test No
Mounting 30 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Green
Bezel Chrome Metal
Nominal Lamp Voltage 120 VAC
Protection Rating IP65
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 3S
Approvals CE, CSA, UL
Gross Weight 0.4 lbs
Net Weight 0.4 lbs
Alternatives
APD1QH2DNUG
APD1QH2DNUG
IDEC Pilot Lights, TWND Series
10250T197LGP2A
10250T197LGP2A
Eaton Pilot Lights, 10250T Series
APD1126DNUG
APD1126DNUG
IDEC Pilot Lights, TWND Series