Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
BMP21 WorkHorse Series Information
| Manufacturer Part Number | 110897 |
|---|---|
| Manufacturer | Brady |
| Product Series | BMP21 WorkHorse |
| Family Series | Brady Labels, BMP21 WorkHorse Series |
| Description | Polyester Labels 0.5 in W x 21 ft L Black on White |
| Application | General & Industrial |
| Material Type | Polyester |
| Adhesive | Yes |
| Finish | Gloss |
| Text Color | Black |
| Background Color | White |
| Special Properties | Abrasion, Chemical, Corrosion, Humidity, UV, and Weather-Resistant |
| Label Width | 0.5 " |
| Recommended Printer(s) | BMP21 PLUS Portable, IDPAL Handheld, LABPAL Handheld |
| Approvals | ASTM, CSA, UL |
| Net Weight | 0.165 lbs |
| Gross Weight | 4.5 lbs |