105322
Roxtec Cable Entries, Comseal Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
105322 Roxtec Cable Entries, Comseal Series, ComSeal 32/32
MFG Item Number
105322

105322 Roxtec Cable Entries, Comseal Series, ComSeal 32/32

MFG Item Number
105322
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Comseal Series
Item #
105322
ComSeal 32/32

Comseal Series Information


Specifications

Specifications
Manufacturer Part Number 105322
Manufacturer Roxtec
Product Series Comseal
Family Series Roxtec Cable Entries, Comseal Series
Description ComSeal 32/32
Nominal Grommet Capacity 32 Small
Grommets Included Yes
Capacity (32) 3.5~16.5 mm
Angle Straight
Protection Rating IP55
Split Frame No
NEMA Rating NEMA 12, NEMA 12K, NEMA 3
Material Aluminum
Approvals CSA, UL
Net Weight 2.73 lbs
Gross Weight 3.14 lbs