Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
56000 Series Information
| Manufacturer Part Number | 105606100DQF |
|---|---|
| Manufacturer | Stearns |
| Product Series | 56000 |
| Family Series | Stearns Brakes & Clutches, 56000 Series |
| Description | Brake Assembly-Standard., 56,000 Series Brake Modules, 7/8in. Hub, 230/460V Coil |
| Type | Solenoid Actuated Brakes |
| Function | Holding |
| Voltage | 190 VAC, 208-230 VAC, 380 VAC, 460 VAC |
| Bore Size | 7/8 " |
| Static Torque | 25 ft-lbs, 300 in-lbs, 33.9 Nm |
| Mounting | End Mount |
| Protection Rating | IP23 |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Net Weight | 8.6 lbs |
| Gross Weight | 8.6 lbs |