105XBRMB24D
Edwards Signaling Visual Signaling Devices, 105XBRM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

105XBRMB24D

Edwards Signaling Visual Signaling Devices, 105XBRM Series

105XBRMB24D

Edwards Signaling Visual Signaling Devices, 105XBRM Series
Xtra-Brite Beacon, 24VDC, Blue,
MFG Item Number
105XBRMB24D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 105XBRM Series
Item #
105XBRMB24D
Xtra-Brite Beacon, 24VDC, Blue,

105XBRM Series Information

  • Available in 24 VDC or 120 VAC
  • Immune to Shock and Vibration
  • Operating Temperature of ‑30°F to 212°F
  • Three Mounting Bases
The 105XBRM Series LED visual signals are heavy duty, reliable, UL, cUL beacons. The 105XBRM Series features a UL listed Type 4X enclosure and is UL Listed for Marine Use. These signals are designed for use in industrial applications or in applications where a Type 4X enclosure is required. The 105XBRM LED series come in a steady‑on mode, and can easily be set to a 65 fpm flashing mode. The base is manufactured from glass‑reinforced thermoplastic polyester resin and the double Fresnel lens is made of shatter resistant polycarbonate.

Videos

Specifications

Specifications
Manufacturer Part Number 105XBRMB24D
Manufacturer Edwards Signaling
Product Series 105XBRM
Family Series Edwards Signaling Visual Signaling Devices, 105XBRM Series
Description Xtra-Brite Beacon, 24VDC, Blue, Steady-On or Flashing, LED, N4X ++Mounting Base Required++
Operation Continuous, Flashing
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Blue
Lamp Type LED
Flash Rate/Minute 65
Mounting Outlet Box, Pipe, Wall
Hazardous Location Yes
Explosion Proof No
Current Rating 0.215 A
Operating Temperature -31-212 °F
NEMA Rating NEMA 4X
Approvals UL
Net Weight 1.2 lbs
Gross Weight 5 lbs