1066-N5
Edwards Signaling Audible Signaling Devices, 1066 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1066-N5 Edwards Signaling Audible Signaling Devices, 1066 Series, Buzzer 120VAC
MFG Item Number
1066-N5

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

1066-N5 Edwards Signaling Audible Signaling Devices, 1066 Series, Buzzer 120VAC

MFG Item Number
1066-N5
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 1066 Series
Item #
1066-N5
Buzzer 120VAC

1066 Series Information

  • 24~240 VAC
  • Adjustable Volume
  • Zinc Plated Finish
  • Low Power Drain Permits Long Wire Runs
  • UL Recognized
Designed for standard outlet box installation. Provided with leads for wiring connections.

Low cost, quality buzzer widely used in homes, apartment houses, plants, and OEMs.

Specifications

Specifications
Manufacturer Part Number 1066-N5
Manufacturer Edwards Signaling
Product Series 1066
Family Series Edwards Signaling Audible Signaling Devices, 1066 Series
Description Buzzer 120VAC
Voltage 120 VAC
Nominal Voltage 120 VAC
Current Rating 0.05 A
Weatherproof No
Explosion Proof No
Hazardous Location No
Net Weight 0.125 lbs
Gross Weight 0.155 lbs
Alternatives
1065-N5
1065-N5
Edwards Signaling Audible Signaling Devices, 1065 Series
1064-N5
1064-N5
Edwards Signaling Audible Signaling Devices, 1064 Series