108
Thomas & Betts Fittings, 106 Series Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

108

Thomas & Betts Fittings, 106 Series Series

108

Thomas & Betts Fittings, 106 Series Series
1 INCH BONDING LKNT ASSY
MFG Item Number
108
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, 106 Series Series
Item #
108
1 INCH BONDING LKNT ASSY

106 Series Series Information

Specifications

Specifications
Manufacturer Part Number 108
Manufacturer Thomas & Betts
Product Series 106 Series
Family Series Thomas & Betts Fittings, 106 Series Series
Description 1 Inch Bonding Locknut, Hardened Steel for Use With Rigid/IMC Conduit
Conduit/Cable Type Bonding
Trade Size 1 "
Material None
Composition Metallic
Protection Rating Indoor, Outdoor
NEMA Rating NEMA FB1
Hazardous Location No
Type Bonding
Grounding No
Approvals CSA, UL
Net Weight 0.035 lbs
Gross Weight 0.03 lbs