1084-FTC
Eaton's B-Line series Enclosures, Type 12 Hinge Flanged Trough Cover Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1084-FTC

Eaton's B-Line series Enclosures, Type 12 Hinge Flanged Trough Cover Series

1084-FTC

Eaton's B-Line series Enclosures, Type 12 Hinge Flanged Trough Cover Series
Enclosure, 10in.Hx8in.Wx4.54in.D, N12/13
Item Number
1084-FTC
MFG Item Number
78205109453
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 12 Hinge Flanged Trough Cover Series
Item #
1084-FTC
Enclosure, 10in.Hx8in.Wx4.54in.D, N12/13

Type 12 Hinge Flanged Trough Cover Series Information

  • Enclosure and Cover are Fabricated from 16 Gauge Steel
  • Conforms to NEMA standard for Type 12 and Type 13
  • Continuous Hinge Door is Secured with Heavy‑Duty Latches
  • Body Flange, Trough Design, Diverts Liquid Contaminants Away from Door Opening

Specifications

Specifications
Manufacturer Part Number 78205109453
Manufacturer Eaton's B-Line series
Product Series Type 12 Hinge Flanged Trough Cover
Family Series Eaton's B-Line series Enclosures, Type 12 Hinge Flanged Trough Cover Series
Description Enclosure, 10in.Hx8in.Wx4.54in.D, N12/13, ANSI61 Gray Steel, Hinged Snap Latch Cover, Less Inner Panel
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Latch
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 10 "
Nominal Width 8 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 6.913 lbs