1086-SDFQR
Eaton's B-Line series Enclosures, Type 4X Premier Hinged Quick-Release Cover Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1086-SDFQR

Eaton's B-Line series Enclosures, Type 4X Premier Hinged Quick-Release Cover Series

1086-SDFQR

Eaton's B-Line series Enclosures, Type 4X Premier Hinged Quick-Release Cover Series
Enclosure, 11.42in.Hx9.79in.Wx6.31in.D,
Item Number
1086-SDFQR
MFG Item Number
78205152428
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4X Premier Hinged Quick-Release Cover Series
Item #
1086-SDFQR
Enclosure, 11.42in.Hx9.79in.Wx6.31in.D,

Type 4X Premier Hinged Quick-Release Cover Series Information

  • Enclosures are Impact Resistant, Non‑Conductive, and Light‑Weight Hot Compression Molded Fiberglass Reinforced Polyester
  • Conforms to NEMA Standard for Type 1, Type 3, Type 3s, Type 4X, Type 12, Type 13
  • Hinged Quick Release Cover with Padlocking Latches

Specifications

Specifications
Manufacturer Part Number 78205152428
Manufacturer Eaton's B-Line series
Product Series Type 4X Premier Hinged Quick-Release Cover
Family Series Eaton's B-Line series Enclosures, Type 4X Premier Hinged Quick-Release Cover Series
Description Enclosure, 11.42in.Hx9.79in.Wx6.31in.D, N4X, Fiberglass, Hinged Screw Cover, Less Inner Panel
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Latch
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4X, NEMA 3S
Nominal Height 11 "
Nominal Width 10 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 4.55 lbs
Gross Weight 5.295 lbs
Alternatives
DS100806HPL
DS100806HPL
Stahlin Enclosures, Diamond Shield Series
HW-100806CHQR
HW-100806CHQR
Wiegmann Enclosures, Premier Series