108I-RBA-N5
Edwards Signaling Signaling Devices, 108I Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

108I-RBA-N5 Edwards Signaling Signaling Devices, 108I Series, Chameleon, 120VAC, Red/Blu/Amb,

MFG Item Number
108I-RBA-N5

108I-RBA-N5 Edwards Signaling Signaling Devices, 108I Series, Chameleon, 120VAC, Red/Blu/Amb,

MFG Item Number
108I-RBA-N5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, 108I Series
Item #
108I-RBA-N5
Chameleon, 120VAC, Red/Blu/Amb,

108I Series Information

  • 120,000 Hour LED Light Sources
  • PLC Compatible
  • 3 Visual LED Signals in One Compact Housing
  • Two Stack Capability for a Fourth Visual Signal
  • Multi‑Tone Base Module Option
The Chameleon is designed to function as either a steady or flashing visual signal. It is designed such that any or all three lights can be activated by a PLC or contact closure. The first light activated will illuminate either steady or flashing (set by an internal jumper). If a second light is activated, the Chameleon cycles between the two colors. A third activation causes the Chameleon to cycle between all three colors: red, amber, and green or red, amber, and blue. One additional lens module and light source ‑ strobe, halogen, incandescent or LED ‑ can be added for a fourth signal.

The 108I Series features a multi‑tone base module that allows the installer to select one of the following eight available tone options: stutter beep, continuous, 3 pulse horn, rapid siren, hi/lo, fast whoop, yeow and beep. The selected tone can be operated as an additional signal or used in conjunction with any of the visual signals. The signal is rated at 85 dB at 5 feet (1.63m). The 108‑DN features the same eight tones but allows all to be activated over the DeviceNet network. The 108 is also available without tone capability in direct surface and 2 inch (51mm) pipe mount bases.

For indoor applications, may be vertically mounted with lenses facing up or down. For weatherproof installation, it is recommended that the unit be conduit mounted vertically with lenses facing up.
  • Multiple LED Clusters in Red, Green and Amber or Red, Blue and Amber
  • Molded‑in Gaskedted Lens Modules for Dust Tight Reliability
  • Vibration Resistant Heavy Duty Industrial Design
  • Mounting Flange and 4", 10" and 15" Mounting Pipes Available

Specifications

Specifications
Manufacturer Part Number 108I-RBA-N5
Manufacturer Edwards Signaling
Product Series 108I
Family Series Edwards Signaling Signaling Devices, 108I Series
Description Chameleon, 120VAC, Red/Blu/Amb, 3/4in.NPT Pipe Mount, w/Tone Module, Pipe Not Included
Visual Function Flashing, Steady Burning
Audible Function Sounder
Voltage 120 VAC
Nominal Input Voltage 120 VAC
Lamp Color Amber, Blue, Red
Lamp Type LED
Tone Patterns 3 Pulse Horn, Beep, Continuous, Fast Whoop, Hi/Lo, Rapid Siren, Stutter Beep, Yeow
Mounting Pipe, Surface
Current Rating 0.115 A
NEMA Rating NEMA 3R, NEMA 4X
Protection Rating IP65
Approvals UL
Net Weight 0.9 lbs
Gross Weight 1.12 lbs