10W310
NTE Electronics Resistors, Cermet Film Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10W310 NTE Electronics Resistors, Cermet Film Series, RESISTOR, 10K OHM, 10 WATTS, 5pct.
MFG Item Number
10W310

10W310 NTE Electronics Resistors, Cermet Film Series, RESISTOR, 10K OHM, 10 WATTS, 5pct.

MFG Item Number
10W310
More specs
This item cannot be canceled or returned

Obsolete

Description

Resistors, Cermet Film Series
Item #
10W310
RESISTOR, 10K OHM, 10 WATTS, 5pct.

Cermet Film Series Information

  • 10 Watt Power
  • Available in 0.10 to 27K Ohms
  • Wirewound

Specifications

Specifications
Manufacturer Part Number 10W310
Manufacturer NTE Electronics
Product Series Cermet Film
Family Series NTE Electronics Resistors, Cermet Film Series
Description RESISTOR, 10K OHM, 10 WATTS, 5pct.
Resistance 10,000 Ohm
Wattage 10 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 550 VAC
Operating Temperature -67-311 °F
Tolerance % 5 %
Temp Coefficient (ppm/C) 300
Length 1.5 "
Mounting PC
Height 0.38 "
Width 1.88 "
Depth 0.38 "
Net Weight 0.2265 lbs
Gross Weight 0.2265 lbs