0035-X
Davies Molding Knobs, 0035 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
0035-X Davies Molding Knobs, 0035 Series, Knob, Thermoset, Ball
MFG Item Number
0035-X

0035-X Davies Molding Knobs, 0035 Series, Knob, Thermoset, Ball

MFG Item Number
0035-X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Knobs, 0035 Series
Item #
0035-X
Knob, Thermoset, Ball

0035 Series Information

Specifications

Specifications
Manufacturer Part Number 0035-X
Manufacturer Davies Molding
Product Series 0035
Family Series Davies Molding Knobs, 0035 Series
Description Knob, Thermoset, Ball
Type Ball
Shaft Size 0.375 "
Finish Black Gloss
Material Type Thermoset
Composition Non-Metallic
Skirted No
Pointer No
Knurled No
Net Weight 0.115 lbs
Gross Weight 0.115 lbs