Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
KU Series Information
| Manufacturer Part Number | KU1031S28-D |
|---|---|
| Manufacturer | Precision Electronic Components |
| Product Series | KU |
| Family Series | Precision Electronic Components Potentiometers, KU Series |
| Description | Potentiometer, 10K Ohm, 2 Watt, Single Turn, Linear, 10pct. Tol, 1/4in.x 7/8in. Slotted Shaft, RV4NAYSD103A |
| Resistance | 10K Ohms |
| Tolerance % | 10 % |
| Wattage | 2 W |
| Voltage | 500 V |
| Taper | Linear |
| Number of Turns | 1 |
| Composition | Molded Carbon |
| Number of Gangs | 1 |
| Lead Type | Solder |
| Operating Temperature | -85-257 °F |
| Shaft Type | Slotted |
| Shaft Rotation | 314 |
| Locking | No |
| Shaft Diameter | 0.249 " |
| Bushing Size | .375-32 |
| Overall Length | 1.415 Inches |
| Length | 0.875 " |
| Switch | No |
| Mounting | Panel Mount |
| Net Weight | 0.0035 lbs |
| Gross Weight | 0.0594 lbs |