M1
Minarik Drives Drives, M1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M1 Minarik Drives Drives, M1 Series, Drive, Pot Incl.
MFG Item Number
M1

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

M1 Minarik Drives Drives, M1 Series, Drive, Pot Incl.

MFG Item Number
M1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, M1 Series
Item #
M1
Drive, Pot Incl.

M1 Series Information

  • Compact Size: Standard "MM" Mounting Hole Locations but with only a 4.30" x 2.64" Footprint
  • Speed Range and Regulation: 1% Regulation over 60:1 Speed Range
  • User Adjustable Calibration Pots: IR Compensation, Max Speed, Min Speed, Acceleration, Deceleration and Torque Limit
  • Stopping Modes: Inhibit (N/O) for Coasting to a Stop
  • Spade Terminals: Easy to Use, Lower Cost and Able to Fit in a Smaller Package
The size and the design of the M1 set it apart from the other SCR chassis drives. The very compact M1 has a footprint of only 4.30" x 2.64" while maintaining the industry standard MM mounting hole location.

The M1 is a microprocessor based design which allows the drive to be more flexible. Adjustments such as the acceleration, deceleration, torque limit, and IR compensation can be factory programmed for OEMs. The microprocessor also allows for increased performance over a wider range of motor sizes.

The microprocessor on the M1 also makes the drive more intelligent than competitor SCR drives. For example, assume a motor stalls because of a jam. The M1 will allow the motor to ramp up to speed based on the acceleration setting once the jam is removed. Competitor drives would have immediately supplied full voltage to the motor once the jam was removed, and not followed the acceleration setting. Features such as this make the M1 a safer and more reliable drive.

The compact size and additional features of the M1 make it an excellent choice for those looking for power and performance in a small package.
  • Two Choices for Inhibit Connection: Remote Start/Stop Control with an Inhibit Plug or Simply Connect to Spade Terminals
  • Programmable Trimmer Pot Ranges: Unique Application Requirements for Acceleration, Deceleration, Torque Limit and IR Compensation can be Programmed into a Chip without Expensive Hardware Changes
  • Additional Features: Wider than Typical IR Comp Range for Finer Tuning, Wide Accel/Decel Range (0.5 to 26 secs), and Vibration Tested to 1G
  • Accessories: Heatsink 223‑0159. 201‑0024 Inhibit Plug with 18" Leads, DLC600 Digital Closed Loop Controller, PCM4 Isolation Card

Specifications

Specifications
Manufacturer Part Number M1
Manufacturer Minarik Drives
Product Series M1
Family Series Minarik Drives Drives, M1 Series
Description Drive, Pot Incl.
AC Voltage 104-127 VAC
Output Armature Voltage (DC) 0-90 VDC
Phase 1
Operating Temperature 50-131 °F
Max Armature Current (DC) 10 A
Nominal Input Voltage 120 VAC
Operator Controls Built In
Approvals cUL, UL
Comments Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC
Net Weight 0.75 lbs
Gross Weight 0.75 lbs
Alternatives
KBIC-120
KBIC-120
KB Electronics Drives, KBIC Series
MUN100-10
MUN100-10
American Control Electronics Drives