112560000-00003069
Waldmann Light Fixtures, FLAT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

112560000-00003069

Waldmann Light Fixtures, FLAT Series

112560000-00003069

Waldmann Light Fixtures, FLAT Series
FLAT LED, MYAL 6 S, 13W, 10-40V DC
MFG Item Number
112560000-00003069
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, FLAT Series
Item #
112560000-00003069
FLAT LED, MYAL 6 S, 13W, 10-40V DC

FLAT Series Information

FLAT LED combines new LED technology with advanced optics, resulting in a luminaire with minimal height, maximum luminous power and intelligent electronics. The intelligent electronics allow FLAT LED to be directly connected to 24V DC or a 24V AC connection, without regard for polarity. Together with a heat‑dissipating luminaire housing, FLAT LED provides years of maintenance‑free performance. The flat housing is the result of innovative optical design and aluminum housing technology.

Videos

Specifications

Specifications
Manufacturer Part Number 112560000-00003069
Manufacturer Waldmann
Product Series FLAT
Family Series Waldmann Light Fixtures, FLAT Series
Description FLAT LED, MYAL 6 S, 13W, 10-40V DC - surface mount
Lamp Included Yes
Voltage 10-40 VDC
Length 11.3 "
Color Temperature 6,500 °K
Style Flood
Material Aluminum
Lens Material Glass
Lamp Type LED
Power 13 W
Mounting Surface
Junction Box No
Protection Rating IP69K
Enclosed No
Gasket Included No
Marine Rated No
Wet Locations Yes
Nominal Voltage 24 VDC
Approvals cETL, ETL
Net Weight 2.2 lbs
Gross Weight 3.2 lbs