596-00249

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
596-00249 HellermannTyton Labels, Solar Marker, Non-Adhesive,
MFG Item Number
596-00249

596-00249 HellermannTyton Labels, Solar Marker, Non-Adhesive,

MFG Item Number
596-00249
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
596-00249
Solar Marker, Non-Adhesive,

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00249
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Solar Marker, Non-Adhesive, CAUTION: SOLAR CIRCUIT, 4in. x 2in., VL, Red, 25/pkg
Material Type Vinyl
Adhesive Yes
Background Color Red
Label Height 3 "
Label Width 4 "
Language English
Legend Caution Solar Circuit
Net Weight 0.005 lbs
Gross Weight 0.165 lbs