11611101050
Pfannenberg Fans, PF 11000 Filter Fan Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
11611101050 Pfannenberg Fans, PF 11000 Filter Fan Series, Filter Fan, 230VAC, Black Grille
MFG Item Number
11611101050

11611101050 Pfannenberg Fans, PF 11000 Filter Fan Series, Filter Fan, 230VAC, Black Grille

MFG Item Number
11611101050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 11000 Filter Fan Series
Item #
11611101050
Filter Fan, 230VAC, Black Grille

PF 11000 Filter Fan Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 11611101050
Manufacturer Pfannenberg
Product Series PF 11000 Filter Fan
Family Series Pfannenberg Fans, PF 11000 Filter Fan Series
Description Filter Fan, 230VAC, Black Grille (RAL9011), PF 11000 (16 CFM2)
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 17 CFM
Current Rating 0.07 A
Power Consumption 12 W
Connection Type Wire Leads
Bearing Type Sleeve
NEMA Rating NEMA 12
Operating Temperature -40-131 °F
Color Black
Nominal Size 4 "
Protection Rating IP54
Approvals CE, CSA, cULus, EAC
Net Weight 1.2 lbs
Gross Weight 1.2 lbs
Alternatives
11611101055
11611101055
Pfannenberg Fans, PF 11000 Filter Fan Series