Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 18611600029 |
|---|---|
| Manufacturer | Pfannenberg |
| Family Series | Pfannenberg Fans |
| Description | Replacement Filter, 5/Pk, 150g/m2 Density, PFF10000, for use with 4th Generation Filterfans, 30162-031 |
| Depth | 0.29 " |
| Width | 3.24 " |
| Application | Replacement Filter |
| Height | 3.24 " |
| Net Weight | 0.035 lbs |
| Gross Weight | 0.035 lbs |