11611801050
Pfannenberg Fans, PF 11000 Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
11611801050 Pfannenberg Fans, PF 11000 Filter Fan Series, Filter Fan, 24VDC, Black Grille,
MFG Item Number
11611801050

11611801050 Pfannenberg Fans, PF 11000 Filter Fan Series, Filter Fan, 24VDC, Black Grille,

MFG Item Number
11611801050
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 11000 Filter Fan Series
Item #
11611801050
Filter Fan, 24VDC, Black Grille,

PF 11000 Filter Fan Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 11611801050
Manufacturer Pfannenberg
Product Series PF 11000 Filter Fan
Family Series Pfannenberg Fans, PF 11000 Filter Fan Series
Description Filter Fan, 24VDC, Black Grille, (RAL9011), PF 11000 (16 CFM2)
Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 17 CFM
Current Rating 0.1 A
Power Consumption 2.4 W
Noise Level 33 dB
Connection Type Wire Leads
Bearing Type Ball
Operating Temperature 5-131 °F
Color Black
Nominal Size 4 "
Protection Rating IP54
Approvals CE, cUL, UL
Net Weight 0.35 lbs
Gross Weight 0.496 lbs
Alternatives
11611801055
11611801055
Pfannenberg Fans, PF 11000 Filter Fan Series