Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PF 22000 Filter Fan Series Information
| Manufacturer Part Number | 11622154055 |
|---|---|
| Manufacturer | Pfannenberg |
| Product Series | PF 22000 Filter Fan |
| Family Series | Pfannenberg Fans, PF 22000 Filter Fan Series |
| Description | Filter Fan, 115VAC, Lt Gray Grille (RAL7035), PF 22000 (38 CFM2) |
| Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Air Flow | 38 CFM |
| Power Consumption | 20 W |
| Noise Level | 44 dBA |
| Connection Type | Terminal Block |
| Bearing Type | Sleeve |
| NEMA Rating | NEMA 12 |
| Operating Temperature | -40-131 °F |
| Color | Light Gray |
| Nominal Size | 6 " |
| Protection Rating | IP55 |
| Approvals | CE, cULus |
| Net Weight | 1.64 lbs |
| Gross Weight | 1.78 lbs |