Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PFA 20000 Exhaust Filter Series Information
| Manufacturer Part Number | 11720004055 |
|---|---|
| Manufacturer | Pfannenberg |
| Product Series | PFA 20000 Exhaust Filter |
| Family Series | Pfannenberg Fans, PFA 20000 Exhaust Filter Series |
| Description | Exhaust Filter, Lt. Gray Grill, (RAL7035), 4th Generation, NEMA 12, PFA20000 |
| Depth | 1.3 " |
| Width | 5.75 " |
| Material | Plastic |
| Application | Exhaust Filter |
| Approvals | CE, cUL, UL |
| Height | 5.75 " |
| Net Weight | 0.305 lbs |
| Gross Weight | 0.3594 lbs |