11622804050
Pfannenberg Fans, PF 22000 Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
11622804050 Pfannenberg Fans, PF 22000 Filter Fan Series, Filter Fan, 24VDC, Black Grille
MFG Item Number
11622804050

11622804050 Pfannenberg Fans, PF 22000 Filter Fan Series, Filter Fan, 24VDC, Black Grille

MFG Item Number
11622804050
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 22000 Filter Fan Series
Item #
11622804050
Filter Fan, 24VDC, Black Grille

PF 22000 Filter Fan Series Information

  • UL, cUL to NITW2 Category and CE approved, CSA pending
  • Installation size 3, air flow rate up to 115 CFM
  • System of protection IP 55, NEMA 12

Videos

Specifications

Specifications
Manufacturer Part Number 11622804050
Manufacturer Pfannenberg
Product Series PF 22000 Filter Fan
Family Series Pfannenberg Fans, PF 22000 Filter Fan Series
Description Filter Fan, 24VDC, Black Grille (RAL9011), PF 22000 (38 CFM2)
Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 38 CFM
Current Rating 0.21 A
Power Consumption 5 W
Noise Level 44 dB
Connection Type Wire Leads
Bearing Type Ball
NEMA Rating NEMA 12
Operating Temperature 5-131 °F
Color Black
Nominal Size 5 "
Protection Rating IP55
Approvals CE, cUL, UL
Net Weight 0.97 lbs
Gross Weight 1.055 lbs
Alternatives
11622804055
11622804055
Pfannenberg Fans, PF 22000 Filter Fan Series