Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
K7FCH4 ABB Disconnect Switches, Flange Mount Handle, NEMA 4X
K7FCH4 ABB Disconnect Switches, Flange Mount Handle, NEMA 4X
Description
Disconnect Switches, Series
Flange Mount Handle, NEMA 4X
Specifications
Specifications
| Family Series |
ABB Disconnect Switches |
| Manufacturer |
ABB |
| Manufacturer Part Number |
K7FCH4 |
| Description |
Flange Mount Handle, NEMA 4X |
| Net Weight |
5.04 lbs |
| Gross Weight |
5.1 lbs |
K7FCH4
ABB Disconnect Switches