Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PF 43000 Filter Fan Series Information
| Manufacturer Part Number | 11643154055 |
|---|---|
| Manufacturer | Pfannenberg |
| Product Series | PF 43000 Filter Fan |
| Family Series | Pfannenberg Fans, PF 43000 Filter Fan Series |
| Description | Filter Fan, 115VAC, Lt Gray Grille, 169CFM w/Filter, PF 43000 |
| Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Air Flow | 169 CFM |
| Current Rating | 0.5 A |
| Power Consumption | 40 W |
| Noise Level | 42 dB |
| Connection Type | Box Lugs |
| Bearing Type | Ball |
| NEMA Rating | NEMA 12 |
| Operating Temperature | 5-131 °F |
| Color | Light Gray |
| Nominal Size | 9 " |
| Protection Rating | IP55 |
| Approvals | CE, cUL, UL |
| Net Weight | 3.835 lbs |
| Gross Weight | 4.355 lbs |