11667024050
Pfannenberg Fans, PF 67000 Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11667024050

Pfannenberg Fans, PF 67000 Filter Fan Series

11667024050

Pfannenberg Fans, PF 67000 Filter Fan Series
Filter Fan, 460VAC, Black Grille
MFG Item Number
11667024050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 67000 Filter Fan Series
Item #
11667024050
Filter Fan, 460VAC, Black Grille

PF 67000 Filter Fan Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 11667024050
Manufacturer Pfannenberg
Product Series PF 67000 Filter Fan
Family Series Pfannenberg Fans, PF 67000 Filter Fan Series
Description Filter Fan, 460VAC, Black Grille (RAL9011), PF 67000 (560 CFM2)
Voltage 400 VAC
Nominal Voltage 415 VAC
Air Flow 560 CFM
Current Rating 0.35 A
Power Consumption 140 W
Noise Level 66 dB
Connection Type Box Lugs
Bearing Type Ball
NEMA Rating NEMA 12
Operating Temperature 5-131 °F
Color Black
Nominal Size 12 "
Protection Rating IP55
Approvals CE, cUL, UL
Net Weight 8.16 lbs
Gross Weight 8.16 lbs
Alternatives
11667024055
11667024055
Pfannenberg Fans, PF 67000 Filter Fan Series