852-1106
Wago Ethernet Switches, 852 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

852-1106

Wago Ethernet Switches, 852 Series

852-1106

Wago Ethernet Switches, 852 Series
Industrial-Switch
Item Number
852-1106
MFG Item Number
60335973
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Ethernet Switches, 852 Series
Item #
852-1106
Industrial-Switch

852 Series Information

WAGO's 852 series of switches ensures the scalability of your ETHERNET network in‑frastructure, while providing outstanding electrical and mechanical characteristics. These robust switches are designed for industrial use and are fully compliant with IEEE 802.3, IEEE 802.3u and IEEE 802.3ab.

They support ethernet via fiber optic cable, which offers advantages desirable in industrial applications such as high immunity to interference, electrical isolation, and support for ranges up to 80km. The 852 series switches are fully managed using a web browser interface. Any web browser can be used to access, configure, and manage the switches.

Videos

Specifications

Specifications
Manufacturer Part Number 60335973
Manufacturer Wago
Product Series 852
Family Series Wago Ethernet Switches, 852 Series
Description Industrial-Switch
Network Configuration Unmanaged
Total Number of Ports 16
Primary Port Style RJ-45
Primary Port Standard 1000Base-T, 100Base-TX, 10Base-T
Primary Port Quantity 16
Voltage 12-60 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Power Over Ethernet (PoE) No
Enclosure Composition Aluminum
Mounting DIN Rail
Operating Temperature -40-158 °F
Protection Rating IP30
Approvals cULus
Net Weight 2.175 lbs
Gross Weight 1.852 lbs