Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11800.0-00

Stego Fans

11800.0-00

Stego Fans
Exhaust Filter, 3.8 x 3.8"
MFG Item Number
11800.0-00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
11800.0-00
Exhaust Filter, 3.8 x 3.8"

Series Information

Specifications

Specifications
Manufacturer Part Number 11800.0-00
Manufacturer Stego
Family Series Stego Fans
Description Exhaust Filter, 3.8 x 3.8"
Material Synthetic Fiber
Application Exhaust Filter
Protection Rating IP54
Net Weight 0.6875 lbs
Gross Weight 0.6875 lbs