Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 11802.0-00 |
|---|---|
| Manufacturer | Stego |
| Family Series | Stego Fans |
| Description | Exhaust Filter, 6.93 x 6.93" |
| Material | Synthetic Fiber |
| Application | Exhaust Filter |
| Protection Rating | IP55 |
| Net Weight | 1.375 lbs |
| Gross Weight | 1.375 lbs |