1200070
Altech Wire Harnesses, POLYFLEX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1200070 Altech Wire Harnesses, POLYFLEX Series, Flex Tubing, Non-SLotted, NW 7.5,

MFG Item Number
1200070

1200070 Altech Wire Harnesses, POLYFLEX Series, Flex Tubing, Non-SLotted, NW 7.5,

MFG Item Number
1200070
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Wire Harnesses, POLYFLEX Series
Item #
1200070
Flex Tubing, Non-SLotted, NW 7.5,

POLYFLEX Series Information

Specifications

Specifications
Manufacturer Part Number 1200070
Manufacturer Altech
Product Series POLYFLEX
Family Series Altech Wire Harnesses, POLYFLEX Series
Description Flex Tubing, Non-SLotted, NW 7.5, 6.7mm Inner Dia, 10mm Outer Dia
Color Black
Wall Thickness 0.065 "
Outer Diameter 0.393 "
Length 164 '
Inner Diameter 0.263 "
Comments NW 7.5
Net Weight 0.0322 lbs
Gross Weight 0.0322 lbs