12126-4XSCHC
Eaton's B-Line series Enclosures, Type 4X Hinge Cover Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
12126-4XSCHC Eaton's B-Line series Enclosures, Type 4X Hinge Cover Series, 12126-4XSCHC
MFG Item Number
78205170258

12126-4XSCHC Eaton's B-Line series Enclosures, Type 4X Hinge Cover Series, 12126-4XSCHC

MFG Item Number
78205170258
Item Number
12126-4XSCHC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4X Hinge Cover Series
Item #
12126-4XSCHC
12126-4XSCHC

Type 4X Hinge Cover Series Information

  • Enclosures and Cover are Fabricated From (16) Gauge, Type 304 or Type 316L Stainless Steel
  • Conforms to NEMA Standard for Type 4, Type 4X, Type 12 and Type 13
  • Continuous Hinge Cover Secured with Screw Clamps

Specifications

Specifications
Manufacturer Part Number 78205170258
Manufacturer Eaton's B-Line series
Product Series Type 4X Hinge Cover
Family Series Eaton's B-Line series Enclosures, Type 4X Hinge Cover Series
Description 12126-4XSCHC
Material 304 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Nominal Height 12 "
Nominal Width 12 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 12.3 lbs
Gross Weight 12.3 lbs
Alternatives
BN4121206CHSS
BN4121206CHSS
Wiegmann Enclosures, BN4-CHSS Series
JN4XHSS-121206
JN4XHSS-121206
Adalet Enclosures, JN4X Series