BN4121206CHSS
Wiegmann Enclosures, BN4-CHSS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BN4121206CHSS Wiegmann Enclosures, BN4-CHSS Series, N4X JIC CONTINUOUS HINGE 12X12X6 304SS

MFG Item Number
BN4121206CHSS

BN4121206CHSS Wiegmann Enclosures, BN4-CHSS Series, N4X JIC CONTINUOUS HINGE 12X12X6 304SS

MFG Item Number
BN4121206CHSS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, BN4-CHSS Series
Item #
BN4121206CHSS
N4X JIC CONTINUOUS HINGE 12X12X6 304SS

BN4-CHSS Series Information

  • Nema Types 4, 4X, 12 and 13
  • UL E6924; CSA LL66078
  • 16 Gauge Stainless Steel
  • Smooth Grained Finish
  • Continuous Hinge Door
BN4‑CHSS Series enclosures provide unmatched protection for housing electrical components in highly corrosive environments. These are ideal for use in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants.

  • External Mounting Feet
  • Grounding Provisions Provided
  • Continuously Welded Seams
  • Optional Back Panel


Specifications

Specifications
Manufacturer Part Number BN4121206CHSS
Manufacturer Wiegmann
Product Series BN4-CHSS
Family Series Wiegmann Enclosures, BN4-CHSS Series
Description N4X JIC Continuous Hinge 12X12X6 304 Stainless Steel
Material 304 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Nominal Height 12 "
Nominal Width 12 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 11.47 lbs
Gross Weight 13 lbs
Alternatives
JN4XHSS-121206
JN4XHSS-121206
Adalet Enclosures, JN4X Series
1414N4PHSSL6
1414N4PHSSL6
Hammond Manufacturing Enclosures, 1414N4PSS Series