12126-SDW
Eaton's B-Line series Enclosures, Type 4 Premier w/Quarter-Turn Latches Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
12126-SDW Eaton's B-Line series Enclosures, Type 4 Premier w/Quarter-Turn Latches Series, Enclosure, 12in.Hx12in.Wx6in.D, N4/12,
MFG Item Number
78205109227

12126-SDW Eaton's B-Line series Enclosures, Type 4 Premier w/Quarter-Turn Latches Series, Enclosure, 12in.Hx12in.Wx6in.D, N4/12,

MFG Item Number
78205109227
Item Number
12126-SDW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4 Premier w/Quarter-Turn Latches Series
Item #
12126-SDW
Enclosure, 12in.Hx12in.Wx6in.D, N4/12,

Type 4 Premier w/Quarter-Turn Latches Series Information

  • Enclosure and Door are Fabricated from Code Gauge Steel
  • Conforms to NEMA standard for Type 4, and Type 12
  • Hinged Doors are Secured with Slotted Quarter‑Turn Flush Latches

Specifications

Specifications
Manufacturer Part Number 78205109227
Manufacturer Eaton's B-Line series
Product Series Type 4 Premier w/Quarter-Turn Latches
Family Series Eaton's B-Line series Enclosures, Type 4 Premier w/Quarter-Turn Latches Series
Description Enclosure, 12in.Hx12in.Wx6in.D, N4/12, ANSI61 Gray Steel, Hinged Quarter Turn Latch Cover w/Window, No Panel
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Panel Included No
NEMA Rating NEMA 12, NEMA 4
Nominal Height 12 "
Nominal Width 12 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 11.04 lbs
Gross Weight 11.835 lbs
Alternatives
N412121206WC
N412121206WC
Wiegmann Enclosures, N412-WC Ultimate Series