125HALSR120A
Edwards Signaling Visual Signaling Devices, 125 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125HALSR120A

Edwards Signaling Visual Signaling Devices, 125 Series

125HALSR120A

Edwards Signaling Visual Signaling Devices, 125 Series
Halogen Beacon, 120VAC, Red, Steady,
MFG Item Number
125HALSR120A
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 125 Series
Item #
125HALSR120A
Halogen Beacon, 120VAC, Red, Steady,

125 Series Information

  • Available with Gray or Black Base
  • Available in Flashing or Steady‑On Versions
  • Available with Amber, Blue, Clear, Green or Red Lens
The Edwards 125 Class Halogen beacons are UL and cUL listed signaling devices, available in two versions, flashing and steady‑on. Both versions feature a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a polycarbonate/ABS blend, and the lens is made of shatter resistant polycarbonate. Both the flashing and steady‑on beacons are available with either a black or gray base, and amber, blue, clear, green, or red lens.

Specifications

Specifications
Manufacturer Part Number 125HALSR120A
Manufacturer Edwards Signaling
Product Series 125
Family Series Edwards Signaling Visual Signaling Devices, 125 Series
Description Halogen Beacon, 120VAC, Red, Steady, N4X, Gray Base, Panel or Pipe Mount (1/2in. Int or 3/4in. Ext Thread)
Operation Continuous
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Red
Lamp Type Halogen
Mounting Conduit, Panel
Hazardous Location No
Explosion Proof No
Current Rating 0.2 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 0.25 lbs
Gross Weight 4 lbs
Alternatives
125HALSR120AB
125HALSR120AB
Edwards Signaling Visual Signaling Devices, 125 Series