13051.9-00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13051.9-00 Stego Enclosure Heaters, Fan Heater, 700W, 120VAC, w/Adj

MFG Item Number
13051.9-00

13051.9-00 Stego Enclosure Heaters, Fan Heater, 700W, 120VAC, w/Adj

MFG Item Number
13051.9-00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, Series
Item #
13051.9-00
Fan Heater, 700W, 120VAC, w/Adj

Series Information

Specifications

Specifications
Manufacturer Part Number 13051.9-00
Manufacturer Stego
Family Series Stego Enclosure Heaters
Description Fan Heater, 700W, 120VAC, w/Adj thermostat, 32-140 Deg F, DIN or Panel Mount
Capacity 700 W
Voltage 110-256 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Heating Element High Performance Cartridge
Fan Included Yes
Thermostat Yes
Hygrostat Yes
Protection Class II (Double Insulated)
Operating Temperature 32-140 °F
Protection Rating IP20
Hazardous Location No
Explosion Proof No
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
13059.9-00
13059.9-00
Stego Enclosure Heaters, CR 130 Series