13060.9-01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13060.9-01

Stego Enclosure Heaters

13060.9-01

Stego Enclosure Heaters
CS 130 PTC Fan Heater, 120 VAC, 1200W, n
MFG Item Number
13060.9-01
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, Series
Item #
13060.9-01
CS 130 PTC Fan Heater, 120 VAC, 1200W, n

Series Information

Specifications

Specifications
Manufacturer Part Number 13060.9-01
Manufacturer Stego
Family Series Stego Enclosure Heaters
Description CS 130 PTC Fan Heater, 120 VAC, 1200W, no integrated controls, DIN or panel-mount
Capacity 1,200 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Heating Element PTC Resistor
Thermostat No
Protection Class II (Double Insulated)
Operating Temperature '-49-158 °F
Protection Rating IP20
Approvals CE, EAC, UL, VDE
Net Weight 3 lbs
Gross Weight 3 lbs