132-00011

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
132-00011 HellermannTyton Cable Ties, Button Head Cable Tie, 15.0in. Long,
MFG Item Number
132-00011

132-00011 HellermannTyton Cable Ties, Button Head Cable Tie, 15.0in. Long,

MFG Item Number
132-00011
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Cable Ties, Series
Item #
132-00011
Button Head Cable Tie, 15.0in. Long,

Series Information

Specifications

Specifications
Manufacturer Part Number 132-00011
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Button Head Cable Tie, 15.0in. Long, 4.3in. Max Bundle Dia, 105lb, PA66HIRHSUV/PA66HS, Black, 50/pkg
Length 15 "
Nominal Length 15 "
Tensile Strength (lb) 105 lbs
Type Button Head
Width 0.22 "
Material Polyamide
Color Black
Net Weight 0.01 lbs
Gross Weight 0.01 lbs