135351

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
135351 Chromalox Heaters, A Series, A-20 HT RING120V1P 300W
MFG Item Number
135351

135351 Chromalox Heaters, A Series, A-20 HT RING120V1P 300W

MFG Item Number
135351
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, A Series
Item #
135351
A-20 HT RING120V1P 300W

A Series Information

  • For Tank Bottoms, Platens, Dies, Hot Plates, Glue and Lead Melting Pots
  • Can Be Either Single Or Three Ring Heaters
  • Circular Shape and Use Of Chromalox Utility Clamps Simplifies Use Of Ring Heaters

Specifications

Specifications
Manufacturer Part Number 135351
Manufacturer Chromalox
Product Series A
Family Series Chromalox Heaters, A Series
Description A-20 HT RING120V1P 300W
Wattage 300 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 12
Element Type Single Heat Ring Heater
Sheath Element Chrome Steel
Maximum Temperature 1,200 °F
Mounting Ring Clamp
Application Tank Bottoms, Platens, Dies, Hot Plates, Glue and Lead Melting Pots
Approvals CE, CSA, UR
Comments Model Number: A-20
Net Weight 0.44 lbs
Gross Weight 0.43 lbs