Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CE3T-10R-02 ABB Switches, Compact Series, PUSHBUTTON, E-STOP, RED, 30MM TWIS
MFG Item Number
CE3T-10R-02
CE3T-10R-02 ABB Switches, Compact Series, PUSHBUTTON, E-STOP, RED, 30MM TWIS
MFG Item Number
CE3T-10R-02
Description
PUSHBUTTON, E-STOP, RED, 30MM TWIS
COMPACT Series Information
22mm Mounting Size Flush or Extended Types Finger‑Safe Screw Terminals NEMA 13,4X; IP65 UL; CSA; IEC Approvals The ABB Compact range consists of pushbuttons, selector switches and pilot lights. The all‑in‑one design makes everything easier with the entire functionality condensed into a single unit. No matter what the application, the Compact range will improve your product and streamline your cost.
Reliable and Durable Design Fast Mounting Low Built‑in Depth
Specifications
Specifications
Manufacturer Part Number
CE3T-10R-02
Manufacturer
ABB
Product Series
COMPACT
Family Series
ABB Switches, Compact Series
Description
Compact Emergency Stop - Twist release - Mushroom 30mm - Red - Non-illuminated - Black plastic - 2NC
Illuminated
No
Operation
Push Lock-Twist Release
Mounting
22 mm
Operator Size (mm)
30 mm
Contacts
2NC
Max Voltage
250 VAC, 250 VDC
Current Rating
10 A
Lens/Button Shape
Mushroom
Operator Color
Red
Terminal Type
Fingersafe Screw
Protection Rating
IP66, IP67, IP69K
NEMA Rating
NEMA 13, NEMA 4X
Approvals
CE, CSA, UL
Net Weight
0.0907 lbs
Gross Weight
0.09 lbs
CE3T-10R-02
ABB Switches, Compact Series