1353601
Marathon Special Products Power Distribution Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1353601

Marathon Special Products Power Distribution Blocks

1353601

Marathon Special Products Power Distribution Blocks
Power Block
MFG Item Number
1353601
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Distribution Blocks, Series
Item #
1353601
Power Block

Series Information

Specifications

Specifications
Manufacturer Part Number 1353601
Manufacturer Marathon Special Products
Family Series Marathon Special Products Power Distribution Blocks
Description Power Block
Number of Poles 3
AC Voltage 600 VAC
Current Rating 420 A
Number of Inputs per Pole 1
Number of Outputs per Pole 24
Electrical Connection Screw/Screw
Mounting Panel Mount
Line Side Wire Range 600 kcmil-2 AWG
Output Wire Range 14-4 AWG
Cover Included No
Composition Thermoplastic
Color Black
Approvals CE, cURus
Net Weight 4.94 lbs
Gross Weight 5.62 lbs